Motion
JRD30-B
Jackhammer - 1-7/16 in Stroke, 60 mm Bore, 73 cfm @ load, 2700 bpm
Mi Item #05507486
MFR #JRD30-B
Price$3,961.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jackhammer - 1-7/16 in Stroke, 60 mm Bore, 73 cfm @ load, 2700 bpm
Mi Item #05507486
MFR #JRD30-B

Mfr description
JRD30-B ROCK DRILL 7/8 X 4-1/4IN HEX
  • Easy Access: The JRD30 Series is easy enough to maneuver in tight spaces, and light enough to use when the occasion calls for horizontal drilling
  • Wet Drilling Capabilities: Take this drill anywhere it needs to go - but wet drilling environments in particular can extend the life of your tool
  • Lightweight: This rock drill is lightweight but powerful, and durable enough to stand up to the toughest conditions Capacity: Can be used to drill up to 10 feet deep and 1.5 inches wide in concrete or soft to medium rock.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,961.41/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/4 NPT
  • Blows per Minute
    2700 bpm
  • Bore Size
    60 mm
  • Length
    19.50 in
  • Min Hose Inside Diameter
    3/4 in
  • Shank Size
    7/8 x 4-1/4 in
  • Stroke
    1-7/16 in
  • Tool Weight
    29 lbs

Details

  • Actual Air Consumption
    73 cfm @ load
  • Manufacturer Upc Number
    663023036540
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)