Motion
PB50AL1
Pavement Breaker - 6-1/4 in Stroke, 1-3/4 in Bore, 58 cfm @ load, 1150 bpm
Mi Item #05507489
MFR #PB50AL1
Price$3,043.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pavement Breaker - 6-1/4 in Stroke, 1-3/4 in Bore, 58 cfm @ load, 1150 bpm
Mi Item #05507489
MFR #PB50AL1

Mfr description
PB50AL1 PAVEMENT BREAKER 1-1/8X6INHEX
  • Power: The PB Series features a Power-Strok™ piston to deliver a high energy, high power output
  • Durable & Quiet: The PB Series pavement breakers are strong enough for even the toughest jobs, with mufflers to cut back on noise production
  • Uses: The PB35 pavement breakers are ideal for a variety of projects, from bridge deck resurfacing to general demolition
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,043.68/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/4 NPT
  • Blows per Minute
    1150 bpm
  • Bore Size
    1-3/4 in
  • Length
    27.50 in
  • Min Hose Inside Diameter
    3/4 in
  • Shank Size
    1-1/8 x 6 in
  • Stroke
    6-1/4 in
  • Tool Weight
    52 lbs

Details

  • Actual Air Consumption
    58 cfm @ load
  • Manufacturer Upc Number
    663023014043
  • Shank Type
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)