Specifications
Dimensions
- Size5 in
Details
- Accessory TypeSanding Pad
- DescriptionPad for Ingersoll Rand R025, R035 Sander
- For Use WithRandom Orbital Sander
- Product TypesPad
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)