Motion
BMDLLN-6
Medium-Duty Locking Long Cable Balancer - Ratchet Lock, 8.8 lbs Min Capacity, 13.2 lbs Max Capacity, 8.2 ft Travel
MI ITEM #05507827
MFR #BMDLLN-6
Price$483.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium-Duty Locking Long Cable Balancer - Ratchet Lock, 8.8 lbs Min Capacity, 13.2 lbs Max Capacity, 8.2 ft Travel
MI ITEM #05507827
MFR #BMDLLN-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$483.04/each

Specifications

Dimensions

  • Cable Travel
    8.2 ft
  • Weight
    7.3 lbs

Details

  • Balancer Type
    Cable
  • Maximum Weight Capacity
    13.2 lbs
  • Minimum Weight Capacity
    8.8 lbs
  • Ratchet Lock
    Ratchet Lock
  • Series
    BMDLLN

Overview

Mfr description
BMDLLN-6 LOCKING CABLE SPRING BALANCER
  • Rugged construction, cast aluminum body
  • Stainless steel cable
  • Adjustable capacity
  • Safety device against load dropping due to the spring breakage (greater than 3kg)
  • Adjustable stroke limiting device
  • Cable guide in anti-friction material
  • Equipped with a ratchet locking device to prevent load from retracting when cable is extended

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought