Motion
AA 330
Acrylic Adhesive - 250 ml, Tube, Cure Time 24 hrs
Mi Item #05507861
MFR #AA 330
Price$136.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 250 ml, Tube, Cure Time 24 hrs
Mi Item #05507861
MFR #AA 330

Mfr description
1689700 DEPEND 250ML TB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.02/each

Specifications

Dimensions

  • Package Size
    250 ml

Details

  • Acrylic Type
    Urethane Methacrylate
  • Application
    Structural Bonding
  • Color
    Yellow
  • Cure Time
    24 hrs
  • Fixture Time
    3.0 min
  • Package Type
    Tube
  • Type
    Structural Adhesive
  • UPC_NO
    079340003057
  • Viscosity
    45000 cP to 90000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)