Motion
1113010

3M
1113010

Vest-style Harness - Polyester Material, Back D-Ring Location, Quick-Connect Leg Strap, Blue Color, Gray - XL in-oz Size, 420 lbs Weight Capacity
MI ITEM #05508117
MFR #1113010
Price$696.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1113010

Vest-style Harness - Polyester Material, Back D-Ring Location, Quick-Connect Leg Strap, Blue Color, Gray - XL in-oz Size, 420 lbs Weight Capacity
MI ITEM #05508117
MFR #1113010

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$696.89/each

Specifications

Dimensions

  • Size
    Gray - XL in-oz

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Blue
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    Reflective Strips
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    Back and Leg Padding
  • Shoulder Strap Buckle
    None
  • Standards Met
    ANSI A10.32, ANSI Z359.1, ANSI Z359.4
  • Style Application
    Vest-Style
  • UPC_NO
    648250163252

Overview

Mfr description
1113010 HARNESS, EXOFIT VEST STYLE XL
  • Hybrid shoulder, back and leg comfort padding Integrated trauma straps Built-in reflective materials Protected labels, equipped with Connected Safety ID Stand-up Tech-Lite(TM) aluminum back D-ring Duo-Lok(TM) quick connect chest and leg straps Repel(TM) webbing Protective shoulder caps Loops for body belt Built-in lanyard keepers Revolver(TM) vertical torso adjusters Impact Indicator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought