Motion
4033-L (9)

HEXARMOR
4033-L (9)

Chrome Core™ Slipfit® Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 5, Safety Gloves
Mi Item #05508198
MFR #4033-L (9)
Price$58.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4033-L (9)

Chrome Core™ Slipfit® Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 5, Safety Gloves
Mi Item #05508198
MFR #4033-L (9)

Mfr description
4033L CUT RESISTANT GLOVES
  • Touchscreen Compatible;Washable;Vend-packed;Oil Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.25/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10
  • Men'S Size
    L
  • Mens Numeric Size
    9
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Palm
  • Coating
    Synthetic Leather
  • Coating Coverage
    Palm Coated
  • Coating Material
    Synthetic Leather
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Synthetic Leather
  • Coating Style
    Palm Coated
  • Color
    Hi Vis, Black
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-on Open
  • Description
    Chrome Core 4033 features SuperFabric brand material on the palm, a synthetic leather grip, and touchscreen capabilities.
  • Description Keyword
    Safety Gloves
  • Duty Type
    General Purpose
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    2
  • En Iso Cut Resistance
    F
  • EN388
    4X31F
  • Features
    Oil Resistant, Touchscreen Compatible, Vend-packed, Washable
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Group & Class
    A8
  • Hand
    Pair
  • Hand Type
    Right and Left
  • Harmonization Code
    6216.00.5820
  • Includes
    1 Pair
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Leather Type
    Synthetic Leather
  • Liner Material
    Cotton
  • Liner/Shell Material
    Synthetic Leather
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    4033-L (9)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733012851
  • Material
    SuperFabric, Synthetic Leather
  • Material Type
    SuperFabric
  • Other Standards Met
    CE Marked, REACH Compliant
  • Product Line
    Chrome Series
  • Product Types
    Work Gloves
  • Protection Type
    Hand Protection
  • Quantity
    2
  • Series
    Chrome Core
  • Standards Met
    ANSI/ISEA 105-2024, EN 388
  • Toxicity Type
    N/A
  • Type
    Palm Coated
  • UPC_NO
    810001795108
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)