Motion
4033-XL (10)

HEXARMOR
4033-XL (10)

Chrome Core™ Slipfit® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Synthetic Leather Liner
MI ITEM #05508201
MFR #4033-XL (10)
Price$58.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4033-XL (10)

Chrome Core™ Slipfit® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A5, Synthetic Leather Liner
MI ITEM #05508201
MFR #4033-XL (10)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.25/each

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length
    10
  • Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coating
    N/A
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Hi Vis, Black
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Slip-on Open
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • EN388
    4X31F
  • Finger Coverage
    Full
  • Grip Type
    Wet or Dry
  • Hand Type
    Right and Left
  • Harmonization Code
    6216.00.5820
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    N/A
  • Liner Material
    Cotton
  • Liner/Shell Material
    Synthetic Leather
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    4033-XL (10)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    815733012844
  • Material
    SuperFabric, Synthetic Leather
  • Product Line
    Chrome Series
  • Protection Type
    Hand Protection
  • Toxicity Type
    N/A
  • UPC_NO
    810001795146

Overview

Mfr description
4033XL CUT RESISTANT GLOVES
  • Over 25 times the cut–resistance of mechanics gloves, over 10 times the cut–resistance of Kevlar®
  • Made with SuperFabric® brand material for the highest cut resistance available on the market, exceeds ISEA Level 5
  • Oil and abrasion–resistant synthetic leather palm enhances grip in dry and light oil applications while providing dexterity to utilize tools and equipment
  • Slipfit® style cuff
  • Launderable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought