Motion
2005-U

DE-STA-CO
2005-U

Horizontal Hold-Down Clamp, Standard Clamp, U-Shaped, Flanged Mount, Max. Holding Capacity: 180lbf, 800N
MI ITEM #05508208
MFR #2005-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DE-STA-CO
2005-U

Horizontal Hold-Down Clamp, Standard Clamp, U-Shaped, Flanged Mount, Max. Holding Capacity: 180lbf, 800N
MI ITEM #05508208
MFR #2005-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2005-U CLAMP HORIZONTAL TOGGLE "NEXT GEN

Specifications

  • Clamp Type
    Standard
  • Arm Style
    U-Shaped
  • Maximum Holding Capacity
    180 lbf, 800 N
  • Clamp Bar Opening
    74 °
  • Handle Opening
    62 °
  • Height Under Bar
    0.31 in
  • Base Length
    0.57 in
  • Clamp Arm Length
    1.05 in
  • Base Material
    Steel
  • Base Width
    1 in
  • Clamp Bar Shape
    U-Shaped
  • Clamp Material
    Steel
  • Toggle Type
    Horizontal
  • Weight
    0.1 lb
  • Clamp Style
    Horizontal
  • Handle Style
    Straight Lever
  • Width Between Mounting Holes
    0.62 in
  • Mounting Type
    Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought