Motion
DWX726

DEWALT
DWX726

Power Saw or Cutter Accessory - Steel Material, Size: 59-1/2 W x 17 H (Folded) in, 98 W x 32-1/2 H (Extended) in
Mi Item #05508417
MFR #DWX726
Price$401.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWX726

Power Saw or Cutter Accessory - Steel Material, Size: 59-1/2 W x 17 H (Folded) in, 98 W x 32-1/2 H (Extended) in
Mi Item #05508417
MFR #DWX726

Mfr description
DWX726 ROLLING UNIVERSAL MITER SAW STAND
  • Easily adjustable mounting rails adapt to nearly any miter saw
  • Wide rubber grip wheels provide easy jobsite mobility
  • Three-position pneumatic assisted raising and lowering for the ultimate in flexibility and ease of set up
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$401.91/each

Specifications

Dimensions

  • Size
    59-1/2 W x 17 H (Folded) in, 98 W x 32-1/2 H (Extended) in
  • Weight
    69.95 lbs

Details

  • Accessory Type
    Stand
  • For Use With
    Rolling Miter Saw
  • Manufacturer Upc Number
    885911261005
  • Material
    Steel
  • UPC_NO
    885911261005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)