Motion
DW1361

DEWALT
DW1361

DeWALT Jobber Length Drill Bit Set - Titanium Material, 21 Pieces
Mi Item #05508425
MFR #DW1361
Price$59.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1361

DeWALT Jobber Length Drill Bit Set - Titanium Material, 21 Pieces
Mi Item #05508425
MFR #DW1361

Mfr description
DW1361 21PC TITANIUM PP DRILL BIT SET
  • 135°
  • Split Point
  • 3-Flat Secure Grip Shank
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.86/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in to 1/2 in

Details

  • Material
    Titanium
  • Number Of Pieces
    21
  • UPC_NO
    885911113618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)