Motion
DW2166

DEWALT
DW2166

TOUGH CASE® Screwdriver Bit Set - Number of Bits Included: 45, Bit Set
Mi Item #05508427
MFR #DW2166
Price$47.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW2166

TOUGH CASE® Screwdriver Bit Set - Number of Bits Included: 45, Bit Set
Mi Item #05508427
MFR #DW2166

Mfr description
DW2166 45 PC SCREWDRIVING SET
  • Connectable accessory storage system to optimize storage space
  • Patented bit-bar design allows easy removal of bits and customizable placement
  • Clear lid allows you to easily see contents at glance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.86/each

Specifications

Details

  • Individual Bit Or Bit Set
    Bit Set
  • Number Of Bits Included
    45
  • Number Of Pieces
    45
  • Type
    Screwdriving Bit Set
  • UPC_NO
    028877528144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)