Motion
DWX723

DEWALT
DWX723

Power Saw or Cutter Accessory - Aluminum Material, Size: 150 W x 32 H (Extended) in, 72 W x 6 H (Folded) in
MI ITEM #05508428
MFR #DWX723
Price$629.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWX723

Power Saw or Cutter Accessory - Aluminum Material, Size: 150 W x 32 H (Extended) in, 72 W x 6 H (Folded) in
MI ITEM #05508428
MFR #DWX723

Mfr description
DWX723 HEAVY DUTY MITER SAW STAND
  • Universal design works with all brands of miter saws
  • Lightweight aluminum construction (29 lbs.) allows for easy transport to and from the jobsite
  • 5-1/2' beam extends to support up to 16 ft. of material and up to 500 lbs Legs provide superior support and fold for easy storage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$629.98/each

Specifications

Dimensions

  • Size
    150 W x 32 H (Extended) in, 72 W x 6 H (Folded) in
  • Weight
    45 lbs

Details

  • Accessory Type
    Stand
  • For Use With
    Miter Saw
  • Includes
    (2) Mounting Brackets
  • Manufacturer Upc Number
    885911236171
  • Material
    Aluminum
  • UPC_NO
    885911236171

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)