Motion
WH78HD
Engineering Chain - Welded Steel Mill Chain Series, 78 / 2.636 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #05508650
MFR #WH78HD
Price$111.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Welded Steel Mill Chain Series, 78 / 2.636 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #05508650
MFR #WH78HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.65/ft

Specifications

Dimensions

  • Chain Overall Width
    3.3125 in
  • Engineering Chain Size & Pitch
    78 / 2.636 in
  • Inside Width
    0.8750 in
  • Link Plate Height
    1.2500 in
  • Link Plate Thickness
    0.3750 in
  • Pin Diameter
    0.5625 in
  • Pin Length
    3.1250 in
  • Roller Diameter
    1.0000 in
  • Tensile Strength
    42700 lbs
  • Weight per Foot
    6.5 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    78 / 2.636 in
  • Finish Coating
    Rust Preventive Coating
  • Manufacturer Catalog Number
    400241
  • Material
    Medium Carbon, Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Pin Material
    Alloy Steel, Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Medium Carbon, Heat Treated
  • Series
    Welded Steel Mill Chain
  • Standards Met
    ASME B29.16M
  • Working Load Capacity
    3940 lbs

Overview

Mfr description
WH78HD PLAIN CHAIN, RIVETED
  • Priced per Foot
  • Shipped in Approx. 10 ft strands
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought