Motion
WD112 RIV
490030 Engineering Chain - Welded Steel Drag Chain Series, 112 / 8.000 in Pitch, Riveted, Medium Carbon Material
Mi Item #05508651
MFR #WD112 RIV
Price$115.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
490030 Engineering Chain - Welded Steel Drag Chain Series, 112 / 8.000 in Pitch, Riveted, Medium Carbon Material
Mi Item #05508651
MFR #WD112 RIV

Mfr description
WD112 PLAIN CHAIN, RIVETED
  • Price per ft
  • Shipped in approximate 10 ft strands
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.27/ft

Specifications

Dimensions

  • Chain Overall Width
    11.8125 in
  • Engineering Chain Size & Pitch
    112 / 8.000 in
  • Inside Width
    9.0000 in
  • Link Plate Thickness
    0.3750 in
  • Outside Plate Height
    1.5000 in
  • Pin Diameter
    0.7500 in
  • Pin Length
    11.5625 in
  • Roller Diameter
    1.5000 in
  • Tensile Strength
    51000 in
  • Weight per Foot
    9.8 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    112 / 8.000 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon
  • Manufacturer Catalog Number
    490030
  • Material
    Medium Carbon
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Outside Plate Material
    Medium Carbon
  • Pin Material
    Medium Carbon;Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Low Carbon
  • Series
    Welded Steel Drag Chain
  • Standards Met
    ASME B29.18M
  • Working Load Capacity
    8500 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)