Motion
CD76F40-200-B

SMC CORP OF AMERICA
CD76F40-200-B

CD76F40-200-B
Mi Item #05508715
MFR #CD76F40-200-B
Price$105.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76F40-200-B

CD76F40-200-B
Mi Item #05508715
MFR #CD76F40-200-B

Mfr description
CD76F40-200-B CYL, EUROPEAN
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.69/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Rubber Cushion
  • Auto-Switch
    Yes
  • Body Option
    Built-in Magnet
  • Bracket 1
    Front Nose
  • Country of Origin
    US
  • Cushion Type
    Rubber Cushion
  • Cylinder Suffix
    B
  • Magnet
    Built-in
  • Mounting Type
    Front Nose
  • Options Included
    Band Switch Mounting, Built-In Magnet, Rubber Cushion
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Standard
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)