Motion
CKZT63-30-DCK9414K

SMC CORP OF AMERICA
CKZT63-30-DCK9414K

CKZT63-30-DCK9414K
MI ITEM #05508716
MFR #CKZT63-30-DCK9414K
Price$711.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT63-30-DCK9414K

CKZT63-30-DCK9414K
MI ITEM #05508716
MFR #CKZT63-30-DCK9414K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$711.49/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Country of Origin
    JP
  • Operating Pressure Range
    0.3 MPa, 116 psi, 8 bar to 44 psi
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    CKZT
  • Type
    Clamp

Overview

Mfr description
CKZT63-30-DCK9414K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought