Motion
7050DU-S3

GGB BEARINGS
7050DU-S3

70 mm Bore, 50 mm Length, Metal-Polymer Composite Material
Mi Item #05510252
MFR #7050DU-S3
Price$246.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
7050DU-S3

70 mm Bore, 50 mm Length, Metal-Polymer Composite Material
Mi Item #05510252
MFR #7050DU-S3

Mfr description
7050DU-S3 METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.92/each

Specifications

Dimensions

  • Inside Diameter
    70 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    75 mm
  • Overall Length
    50 mm
  • Recommended Shaft Size
    2.7547 to 2.7535 in, 69.97 to 69.94 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Metal-Polymer Self-Lubricating and Maintenance-Free Sleeve Bearing
  • Finish Coating
    Tin-Plated
  • Group & Class
    Filled PTFE Lined
  • Manufacturer Catalog Number
    7050DU
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Outside Diameter Tolerance
    750 030/750.000 mm;2 9539/2.9528 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 9001, QS 9000
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)