Motion
R480174078

AVENTICS
R480174078

PPT PowerMaster Air Cylinder - 2.5000 in Bore, 2.0000 in Stroke, 0.6250 in Rod, 7/16-20 Male Thread, Single Rod, Foot (End Angles), MS1 Mount, Cushion Rod Side, 3/8 NPT Ports
MI ITEM #05510495
MFR #R480174078
List Price$753.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480174078

PPT PowerMaster Air Cylinder - 2.5000 in Bore, 2.0000 in Stroke, 0.6250 in Rod, 7/16-20 Male Thread, Single Rod, Foot (End Angles), MS1 Mount, Cushion Rod Side, 3/8 NPT Ports
MI ITEM #05510495
MFR #R480174078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$753.20/each for your price

Overview

Mfr description
R480174078 2-1/2 X 2 MS1 PP-5/8ROD
  • Duty – 250 psi pneumatic PP, pre-lubricated, 250 to 1500 psi hydraulic PH
  • Standards – Meets or exceeds all J. I. C. and NFPA requirements
  • Bore Sizes – 1-1/2”-14” (standard), larger available, Piston Rods– 5/8” -5-1/2” (standard)
  • Mounting – 21 standard NFPA mountings
  • Temperature Range – Standard Buna-N seals: -65°F to +200°F, Optional Viton® seals –15°F to +400°F, Consult Motion Industries for cylinder applications at extreme temperatures
  • Ports – NPTF dryseal tapered threads, Optional SAE straight thread ports available, Flange ports available at extra cost
  • Stroke – Standard strokes furnished to nearest 1/8”, Normal stroke tolerance +/- 1/16”, Closer stroke tolerance available, consult Motion Industries
  • Rod End Threads – Standard KK1 male and female threads, plus KK2 oversize male thread, Other rod end styles optional
  • Cushions – Available for all bore sizes, at either or both ends
  • Piston Rods – Case hardened to 50-55 Rockwell, “C” chrome-plated and finished to 15 microinches or better, (5/8” not case hardened)
  • Tie Rods – High tensile, 1144 stress proof steel
  • Cylinder Tube – Honed, steel tubing with chrome plated I.D.
  • Double End Rod – Available in many mounting styles to meet special needs

Specifications

  • Cylinder Type
    NFPA
  • Rod Type
    Single Rod
  • Bore Diameter
    2.5000 in
  • Stroke
    2.000 in
  • Rod Gender
    Male
  • Rod - Thread Size
    7/16-20 Male Thread
  • Port Size
    3/8 NPT
  • Cushion Type
    Cushion Rod Side
  • Series
    PowerMaster PPT
  • Locking Position
    Without Locks
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    UNF
  • Rod Size
    0.6250 in
  • Maximum Operating Pressure
    250 psi
  • Mounting Type
    Foot (End Angles), MS1
  • Rod Bearing Kit
    R433023506 Buna, R433023936 Viton
  • Rod Seal Kit
    R433014982 Buna, R433023935 Viton
  • Head Cushion Seal
    R432029151 Buna
  • Piston And Tube Seal Kit
    R433023993 Buna, R433023997 Viton
  • Cap Cushion Seal
    R433015593 Buna
  • Cushion Valve Assembly
    R433015236 Buna, R433072609 Viton
  • Rod Clevis
    R433012602 Steel
  • Rod Eye
    R433012610 Steel
  • Cylinder Lube Grease
    R431001590
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text