Motion
SFM-12X15X12X18X1.5

SYMMCO INC
SFM-12X15X12X18X1.5

Metric Flange Bearing - 15 mm OD, 12 mm Length, 18 mm Flg Dia., Powdered Metal Material
Mi Item #05510505
MFR #SFM-12X15X12X18X1.5
Price$17.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYMMCO INC
SFM-12X15X12X18X1.5

Metric Flange Bearing - 15 mm OD, 12 mm Length, 18 mm Flg Dia., Powdered Metal Material
Mi Item #05510505
MFR #SFM-12X15X12X18X1.5

Mfr description
SFM12X15X12X18X1.5 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.33/each

Specifications

Dimensions

  • Flange Diameter  
    18 mm
  • Flange Thickness
    0.0590 in
  • Inside Diameter
    12 mm
  • ISO Grade
    9001:2008 & 14001:2004
  • Outside Diameter  
    15 mm
  • Overall Length  
    12 mm

Details

  • Bearing Material
    Powdered Metal
  • Harmonization Code
    848330
  • Material Specification
    CT-1000-K26, SAE841
  • Max V Value
    1,200 sfpm
  • Operating Temperature Range
    10 °to 220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    SFM
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS, REACH, DRC Conflice Free
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)