Motion
GF4044-064

GGB BEARINGS
GF4044-064

63.6000 mm Bore, 4.0000 in Length, Filament Wound Material
MI ITEM #05510573
MFR #GF4044-064
List Price$85.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF4044-064

63.6000 mm Bore, 4.0000 in Length, Filament Wound Material
MI ITEM #05510573
MFR #GF4044-064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.54/each for your price

Overview

Mfr description
GF4044-064 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;Dry-Running Capability;RoHS Compliant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    63.6000 mm
  • Overall Length
    4.0000 in
  • Finish Coating
    PTFE Lined
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Plain Bearing
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-FIL
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Composite
  • Outside Diameter
    67 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.5060 in, 63.65 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    2 7545/2.7525 in
  • Recommended Shaft Size
    2.5000 to 2.4990 in
  • Thickness
    0.1243 in, 3.16 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text