Motion
24FL-CAP
7253-66145 Flange Cap - SAE, Code 61, 1-1/2 in, Steel
MI ITEM #05510655
MFR #24FL-CAP
Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7253-66145 Flange Cap - SAE, Code 61, 1-1/2 in, Steel
MI ITEM #05510655
MFR #24FL-CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.39/each

Specifications

Dimensions

  • End Size
    24
  • Flange Diameter
    1.5 in
  • Flange Plate Size
    1-1/2 in
  • Weight
    1.10 lbs

Details

  • Adapter Type
    Flange Cap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Body Material
    Steel
  • Coating
    Zinc-plated
  • Country of Origin
    US
  • Description
    Hydraulic plugs and caps for storing hydraulic equipment. We also offer a wide variety of thread variables to complete our coverage. When it comes to variety, no one can beat our selection and availability. We offer a multitude of configurations and sizes certain to meet your needs.
  • End Type
    FLCAP
  • Fitting Type
    Flange Cap
  • Flange Code
    Code 61
  • Number Of Bolts
    4
  • Standards Met
    SAE

Overview

Mfr description
24FL-CAP MISC HOSE ACCESSORIES
  • For maintenance use only; Not to be used under pressure.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought