Motion
C-UKP209D1LLS

NTN
C-UKP209D1LLS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material
Mi Item #05511191
MFR #C-UKP209D1LLS
Price$526.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UKP209D1LLS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material
Mi Item #05511191
MFR #C-UKP209D1LLS

Mfr description
C-UKP209D1LLS PILLOW BLOCK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.59/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Overall Width
    41 mm
  • Weight
    7.275 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Upc Number
    4550253069553
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4550253069553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)