Motion
ZPR40UU-08-B8

SMC CORP OF AMERICA
ZPR40UU-08-B8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #05512236
MFR #ZPR40UU-08-B8
Price$28.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR40UU-08-B8

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #05512236
MFR #ZPR40UU-08-B8

Mfr description
ZPR40UU-08-B8 VACUUM PAD, WITHOUT BUFFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.12/each

Specifications

Dimensions

  • Mounting Thread Size
    Female Thread M8 x 1.25
  • Overall Weight
    54 g
  • Pad Diameter
    40 mm
  • Weight
    54 g

Details

  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat Style
  • Vacuum Entry Type
    One-touch Fitting 8 mm Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)