1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
PSG480E
PSG Series Power Supply—Output Voltage: 24V DC
Mi Item #
05512310
MFR #
PSG480E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
EATON ELECTRICAL INC PSG480E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
PSG480E
PSG Series Power Supply—Output Voltage: 24V DC
Mi Item #
05512310
MFR #
PSG480E
Mfr description
PSG480E 20AMP 115V POWER SUPPLY
Universal input voltages: 100V to 240V AC for single-phase units, 400V to 500V AC for three-phase units● General-purpose 12V DC and 24V DC adjustable output● 150% power surge output● Wide operating temperature range: –25° C to 80° C● MTBF up to 1,000,000 hours ensures uptime and reliability● Protection from over-voltage, over-current and over-temperature conditions● Rugged aluminum and plastic housings provide the durability required to stand up to harsh environments● All-metal DIN rail mounting hardware● Heavy-duty screw and finger-safe terminals● LED indicating light for DC OK simplifies troubleshooting● Conformal coated electronics● Hazardous location Class I, Division 2 rated models● UL/NEC® Class 2 rated model● Redundancy modules keep loads up and running in the event of a device failure● Buffer module has the stored power needed to keep loads running through a short duration power failure● Three-year standard warranty
Manufacturer: Eaton Electrical
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Product Type
Power Supplies
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items