Motion
D140B25
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 25 Teeth, 1.7500 in Stock Bore
MI ITEM #05512336
MFR #D140B25
Your Price$1,888.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 25 Teeth, 1.7500 in Stock Bore
MI ITEM #05512336
MFR #D140B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,888.76/each(List $2,266.52)

Overview

Mfr description
D140B25 SB 1-3/4 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.7500 in
  • Length Through Bore
    4.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    7.0000 in
  • Hub Type
    B
  • Outside Diameter
    14.9000 in
  • Caliper Diameter
    12.9350 in
  • Pitch Diameter
    13.9630 in
  • Maximum Bore Diameter
    5.2500 in
  • Tooth Width
    0.8940 in
  • Manufacturer Upc Number
    97039589392
  • Weight
    120 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text