Motion
Flex-Tube® FlexStat® 5 in x 50 ft

FLEXAUST INC
Flex-Tube® FlexStat® 5 in x 50 ft

Ducting Hose - 5.000 in ID, 50 ft Length, Specially formulated clear static dissipative thermoplastic polyurethane hose reinforced with a rigid black external ABS helix & an embedded copper grounding wire, Static Dissipative Thermoplastic Polyurethane Material, 28.00 psi
MI ITEM #05512349
MFR #Flex-Tube® FlexStat® 5 in x 50 ft
Price$41.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Tube® FlexStat® 5 in x 50 ft

Ducting Hose - 5.000 in ID, 50 ft Length, Specially formulated clear static dissipative thermoplastic polyurethane hose reinforced with a rigid black external ABS helix & an embedded copper grounding wire, Static Dissipative Thermoplastic Polyurethane Material, 28.00 psi
MI ITEM #05512349
MFR #Flex-Tube® FlexStat® 5 in x 50 ft

Mfr description
5" ID X 50' FLEXSTAT STATIC DISSIPATIVE
  • Extremely flexible with great abrasion resistance
  • Smooth interior assures minimal friction loss, efficient air flow & elimination of material build-up
  • Enclosed copper grounding wire reduces static build-up in material handling applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.78/ft

Specifications

Dimensions

  • Closed Bend Radius
    7.000 in
  • Inside Diameter
    5.000 in
  • Length
    50 ft
  • Wall Thickness
    0.045 in
  • Weight
    1.00 lbs/ft

Details

  • Application
    Food Grade, Granule Transport, Industrial Vacuum Cleaners, Plastic Pellet Transfer, Powder & Bulk, Static Control, Woodworking/Furniture Industry
  • Color
    Clear with Black Helix
  • Compression Ratio
    1.5:1
  • Construction
    Specially formulated clear static dissipative thermoplastic polyurethane hose reinforced with a rigid black external ABS helix & an embedded copper grounding wire
  • Hose Material
    Static Dissipative Thermoplastic Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3641050050
  • Manufacturer Product Page
  • Negative Pressure
    18.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Rigid External ABS Helix & Embedded Copper Grounding Wire
  • Series
    Flex-Tube® FlexStat®
  • Technical Data Sheet
  • Temperature Range
    -40 to 200 °F
  • Transported Substance
    Dust, Fume, Materials
  • Working Pressure
    28.00 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)