Motion
HA209
Adapter Sleeve - 1.6875 in Bore Dia., 65 mm Overall Length
Mi Item #05512357
MFR #HA209
Price$180.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 1.6875 in Bore Dia., 65 mm Overall Length
Mi Item #05512357
MFR #HA209

Mfr description
HA209 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.52/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Overall Height
    33 mm
  • Overall Length  
    65 mm
  • Overall Width
    65 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176770555
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    029176770555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)