Specifications
Dimensions
- Overall Width59.30 mm
- Shaft Diameter20 mm
Details
- Housing TypeClosed
- Operating Temperature Range-400 to 400 °F
- Pillow Block TypePlain Linear Bearing Pillow Block
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)