Motion
SPF-5040
Flanged Bearing - 50 mm ID, 60 mm OD, 40 mm Length, 75 mm Flg Dia., 5 mm Flg Thickness, OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant Material
MI ITEM #05512406
MFR #SPF-5040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 50 mm ID, 60 mm OD, 40 mm Length, 75 mm Flg Dia., 5 mm Flg Thickness, OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant Material
MI ITEM #05512406
MFR #SPF-5040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Flange Diameter  
    75 mm
  • Maximum P Value
    29 N/mm2;Static 150 N/mm2
  • Maximum PV Value
    Dry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
  • Outside Diameter  
    60 mm
  • Overall Length  
    40 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    OILES 500SP1 SL1 High-strength Brass with Embedded Solid Lubricant
  • Material Specification
    500SP1 SL1
  • Max V Value
    Dry 0.50;Periodic lubrication 1.0 m/s
  • Operating Temperature Range
    Dry -40 to +572, Periodic Lubrication -40 to +302 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SPF
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHS

Overview

Mfr description
SPF-5040 SEAL
  • Serviceable without the need for lubrication
  • High performance under high-load and low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
  • Superior chemical and corrosion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought