Motion
UCPG210-115D1

NTN
UCPG210-115D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material
MI ITEM #05512500
MFR #UCPG210-115D1
List Price$1,739.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPG210-115D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material
MI ITEM #05512500
MFR #UCPG210-115D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,739.45/each for your price

Overview

Mfr description
UCPG210-115D1 CAST STEEL PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-15/16 in
  • Base To Bore Centerline
    2.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • UPC_NO
    4547359864311
  • Manufacturer Upc Number
    4547359864311
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought