Motion
51238M

SKF
51238M

Ball Thrust Bearings - Single-Direction, 190 mm Bore, 270 mm OD, 62 mm Width, Separable
Mi Item #05512720
MFR #51238M
Price$5,671.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51238M

Ball Thrust Bearings - Single-Direction, 190 mm Bore, 270 mm OD, 62 mm Width, Separable
Mi Item #05512720
MFR #51238M

Mfr description
51238M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,671.00/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    270 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    62 mm
  • Weight
    11.5 kg

Details

  • Cage Material
    Brass
  • Cage Type
    Machined brass
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Manufacturer Upc Number
    7316577121141
  • Max Rpm
    1600 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    332 kN
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577121141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)