Motion
M56RPN
Heavy-Duty Solid Joint Plastic Cutter - Spring Return, 6 in Overall Length
MI ITEM #05513182
MFR #M56RPN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy-Duty Solid Joint Plastic Cutter - Spring Return, 6 in Overall Length
MI ITEM #05513182
MFR #M56RPN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M56RPN 6" HEAVY-DUTY SOLID JOINT CUTTER
  • Ergonomic Heavy-Duty Diagonal Cutter
  • Flush Ground Back for Close Cutting
  • Adjustable Stops Prolong Cutting Edge Life
  • Handle Coil Springs Reduce User Fatigue

Specifications

  • Overall Length
    6 in
  • Jaw Length
    27/32 in
  • Jaw Width
    23/32 in
  • Jaw Thickness
    13/32 in
  • Manufacturer Upc Number
    037103213532
  • Harmonization Code
    8203206030
  • Weight
    0.40 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought