Motion
16573N

Nicholson
16573N

American Pattern File - Knife Shape, 4 in Length
Mi Item #05513184
MFR #16573N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
16573N

American Pattern File - Knife Shape, 4 in Length
Mi Item #05513184
MFR #16573N

Mfr description
16573N 4" WARDING FILE SMOOTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    4 in
  • Overall Length
    5-3/4 in
  • Thickness  
    0.060 in
  • Width/Diameter  
    1/4 in

Details

  • Application
    For Filing Ward Notches in Keys and Narrow Areas
  • Babbitt File
    Not Babbitt File
  • Coarseness Of Cut
    Smooth
  • Cut
    Smooth
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    None
  • Shape
    Knife
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)