Motion
066FN
6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
MI ITEM #05513193
MFR #066FN
Price$32.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1/16" Graduation, Folding Rule 5/8" Wide, Wood
MI ITEM #05513193
MFR #066FN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.98/each

Specifications

Dimensions

  • Blade Length
    6 ft
  • Graduation
    1/16 in
  • Length
    8.09
  • Overall Length
    6.00 ft
  • Width
    1.99, 5/8 in

Details

  • Color
    White
  • Folding
    Folding
  • Includes Hook
    Does Not Include Hook
  • Includes Slide Rule
    Does Not Include Slide Rule
  • Magnetic
    Non-Magnetic
  • Material
    Wood
  • PSC Code
    5210

Overview

Mfr description
066FN FOLDING RULE 6' INSIDE MARKING RE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought