Motion
FLUKE-114
Multimeter - Digital Display, 600 V dc Max, 600 V ac Max
Mi Item #05513195
MFR #FLUKE-114
Price$287.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Digital Display, 600 V dc Max, 600 V ac Max
Mi Item #05513195
MFR #FLUKE-114

Mfr description
FLUKE-114 (2538783 ) ELECTRICAL DMM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.98/each

Specifications

Dimensions

  • Dimensions
    6.5700 x 3.3100 x 1.8200 in, 167 x 84 x 46 mm
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    550 g

Details

  • Battery Type
    9 volt Alkaline, IEC 6LR61
  • Display Type
    Digital
  • Maximum AC Voltage Measurement
    600 V ac
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)