Motion
5065990
Insulation Tester - IEC 61010-1 (2nd Ed)
Mi Item #05513196
MFR #5065990
Price$1,215.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulation Tester - IEC 61010-1 (2nd Ed)
Mi Item #05513196
MFR #5065990

Mfr description
FLUKE-1503 INSULATION TESTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,215.93/each

Specifications

Details

  • Max Voltage Measurement
    600 V
  • Min Voltage Measurement
    0.1 V
  • Safety Category
    CAN/CSA-C22.2 No. 61010-1-04, CAT IV 600 V, IEC 61010-1 (2nd Ed)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)