Motion
FLUKE-1577
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 400 mA AC current
Mi Item #05513199
MFR #FLUKE-1577
Price$1,242.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 400 mA AC current
Mi Item #05513199
MFR #FLUKE-1577

Mfr description
FLUKE-1577 (2157280)INSULATION METER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,242.75/each

Specifications

Dimensions

  • Depth
    50 mm
  • Dimensions
    203 x 100 x 50 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    624 g

Details

  • Amps AC
    400 mA
  • Battery Type
    Alkaline
  • Best Dc Voltage Accuracy
    ±0.09% + 2 Digits
  • Display Type
    Digital
  • Max Ac Current Measurement
    400 mA
  • Max Dc Current Measurement
    400 mA
  • Maximum AC Voltage Measurement
    1000 V ac
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
  • Operating Temperature
    -20 to 55 °C
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT II 1000 V, CAT III 600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)