Motion
FLUKE-289
Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 5000 A AC current
Mi Item #05513210
MFR #FLUKE-289
Price$1,448.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max, 5000 A AC current
Mi Item #05513210
MFR #FLUKE-289

Mfr description
FLUKE-289 (2675778 ) TRMS MULTIMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,448.52/each

Specifications

Dimensions

  • Dimensions
    8.7500 x 4.0300 x 2.3800 in
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    28 oz

Details

  • Amps AC
    500.00 A, 5000.0 A, 50.000 mA, 400.00 mA, 5.0000 A, 10.000 A
  • Battery Type
    6 AA alkaline batteries, IECLR6
  • Display Type
    Digital
  • Max Ac Current Measurement
    5000 A
  • Max Dc Current Measurement
    5000 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -20 to 55 °C
  • Power Source
    Battery
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)