Motion
2837799
Infrared Thermometer - 32 to 122 °F, 0 to 50 °C Operating Temperature, 2 x AA, less than 500 ms Response Time, 98 x 96 Pixels with Function Menu Display
Mi Item #05513218
MFR #2837799
Price$739.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Thermometer - 32 to 122 °F, 0 to 50 °C Operating Temperature, 2 x AA, less than 500 ms Response Time, 98 x 96 Pixels with Function Menu Display
Mi Item #05513218
MFR #2837799

Mfr description
FLUKE-566 (2837799 ) IR THERMOMETER IR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$739.37/each

Specifications

Dimensions

  • Resolution
    0.1 °C, 0.1 °F

Details

  • Basic Accuracy
    ±0.2% / ±0.2°C
  • Battery Type
    2 x AA
  • Display
    Dot matrix LCD
  • Display Type
    98 x 96 Pixels with Function Menu
  • Distance To Spot Ratio
    30:1
  • Includes
    2 Aa Batteries, 2-Year Warranty, Durable Hard Case, Getting Started Guide In 6 Languages, Thermocouple K Bead Probe, User'S Manual On Cd In 6 Languages
  • Maximum Temperature
    650 °C, 1202 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Power Supply Type
    2 AA Battery
  • Response Time
    less than 500 ms
  • Surface Temperature Range
    32 to 122 °F;0 to 50 °C
  • Temperature Range
    0 to 50 °C, 32 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)