Motion
2837806
Infrared Thermometer - 32 to 122 °F, 0 to 50 °C Operating Temperature, 2 x AA, less than 500 ms Response Time, 98 x 96 Pixels with Function Menu Display
Mi Item #05513219
MFR #2837806
Price$770.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Thermometer - 32 to 122 °F, 0 to 50 °C Operating Temperature, 2 x AA, less than 500 ms Response Time, 98 x 96 Pixels with Function Menu Display
Mi Item #05513219
MFR #2837806

Mfr description
FLUKE-568 (2837806 ) IR THERMOMETER IR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$770.55/each

Specifications

Dimensions

  • Resolution
    0.1 °C, 0.1 °F

Details

  • Basic Accuracy
    ±1% / ±1.0°C
  • Battery Type
    2 x AA
  • Display
    Dot matrix LCD
  • Display Type
    98 x 96 Pixels with Function Menu
  • Distance To Spot Ratio
    50:1
  • Includes
    2 Aa Batteries, Durable Hard Case, Flukeview Forms Software On Cd, Getting Started Guide, Thermocouple K Bead Probe, Usb Cable, User'S Manual On Cd
  • Maximum Temperature
    800 °C, 1472 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Power Supply Type
    2 AA Battery
  • Response Time
    less than 500 ms
  • Surface Temperature Range
    32 to 122 °F;0 to 50 °C
  • Temperature Range
    0 to 50 °C, 32 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)