Motion
1617262
Electrical Circuit Tester - Loop Calibrator
Mi Item #05513221
MFR #1617262
Price$1,924.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Loop Calibrator
Mi Item #05513221
MFR #1617262

Mfr description
FLUKE-707 (1617262 ) LOOP CALIBRATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,924.82/each

Specifications

Dimensions

  • Weight
    224 g

Details

  • Battery Type
    9V
  • Calibration Certificate
    NIST
  • Circuit Tester Type
    Loop Calibrator
  • Display Type
    LCD
  • Max Voltage Measurement
    28 V dc
  • Min Voltage Measurement
    0 V dc
  • Safety Category
    IEC 61010-1 (1992)
  • Voltage Measurement Range
    0 to 28 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)