Motion
FLUKE-87V/IMSK

FLUKE ELECTRONICS
FLUKE-87V/IMSK

Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max
MI ITEM #05513230
MFR #FLUKE-87V/IMSK
Price$797.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-87V/IMSK

Multimeter - Digital Display, 1000 V dc Max, 1000 V ac Max
MI ITEM #05513230
MFR #FLUKE-87V/IMSK

Mfr description
FLUKE-87V/IMSK (3448783 ) MULTIMETER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$797.52/each

Specifications

Dimensions

  • Dimensions
    201 x 98 x 52 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    624 g

Details

  • Battery Type
    Alkaline
  • Display Type
    Digital
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -20 to 55 °C
  • Standards Met
    600V CAT IV, CE, CSA, EN 610101 to 1000 V CAT III, RCM
  • Temperature Range
    -200 to 1090 °C, -328 to 1994 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)