Motion
2437514
Hard Case - For Use With: Fluke Test Tool
MI ITEM #05513237
MFR #2437514
Your Price$187.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Case - For Use With: Fluke Test Tool
MI ITEM #05513237
MFR #2437514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.04/each(List $215.11)

Overview

Mfr description
C101 (2437514 ) HARD CASE
  • The Interior of The Case is Filled with Diced Foam Allowing The User to Cut and Configure The Foam As Needed

Specifications

  • Accessory Type
    Hard Case
  • For Use With
    Fluke Test Tool
  • Color
    Black
  • Material
    Polypropylene
  • Overall Depth
    12 in
  • Overall Height
    4 in
  • Overall Width
    14-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text