Motion
2584912
Clamp Probe - For Use With: Logger, Multimeter, Recorder
Mi Item #05513248
MFR #2584912
Price$1,115.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp Probe - For Use With: Logger, Multimeter, Recorder
Mi Item #05513248
MFR #2584912

Mfr description
I2000 FLEX (2584912 ) AC CURRENT PROBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,115.07/each

Specifications

Details

  • Accessory Type
    Clamp Probe
  • Accuracy
    +/-1 %
  • Amps
    20/200/2000A
  • Connector Type
    Banana Plugs
  • For Use With
    Logger, Multimeter, Recorder
  • Jaw Capacity
    24.0 in (610 mm)
  • Output
    1, 10, 100mV/A
  • Safety Rating
    CAT III 600 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)