Motion
2277202
Current Clamp -
Mi Item #05513249
MFR #2277202
Price$631.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Current Clamp -
Mi Item #05513249
MFR #2277202

Mfr description
I400S (2277202 ) AC CURRENT CLAMP-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.34/each

Specifications

Details

  • Accessory Type
    AC Current Clamp
  • Accuracy
    +/-2 %
  • Amps
    0.5 to 400A
  • Connector Type
    BNC
  • Jaw Capacity
    1.2 in (32 mm)
  • Output
    10, 1mV/A
  • Safety Rating
    Cat IV 600 V, Cat III 1000 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)