Motion
11477
Dynabelter® Air Belt Sander - Vertical, Front Exhaust, 2.00 hp, 70.00 cfm @ Load, 7200 rpm
MI ITEM #05513312
MFR #11477
Price$5,088.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynabelter® Air Belt Sander - Vertical, Front Exhaust, 2.00 hp, 70.00 cfm @ Load, 7200 rpm
MI ITEM #05513312
MFR #11477

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,088.66/each

Specifications

Dimensions

  • Belt Length
    30.00 in
  • Belt Width
    1.00–2.00 in
  • Inlet size
    0.500 in
  • Overall Height
    7.75 in
  • Overall Length
    21.50 in
  • Tool Weight
    14 lbs

Details

  • Air Consumption @ Load
    70.00 cfm
  • Description Keyword
    Vertical
  • Exhaust Type
    Front
  • Horsepower
    2.00 hp
  • Includes
    Pressure Bar With Top Control Handle
  • Maximum Speed
    7200 rpm

Overview

Mfr description
11477 DYNABELTER ABRASIVE BELT TOOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought