Overview
Mfr description
54040 5/16 -24 FEMALE X 5/8 -11 FEMALE
Specifications
- Accessory TypePad Conversion Adapter
- Description5/16 in-24 Female x 5/8 in-11 Female Adapter
- For Use WithSanders with 5/16 in-24 Spindle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data