Motion
56862
Dynaorbital® Supreme Air Orbital Sander - 0.28 hp, Random Orbit, 0.094 in Orbit Dia., 18.00 cfm @ Load, Self-Generated Vacuum, 6.00 in Pad
Mi Item #05513381
MFR #56862
Price$372.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynaorbital® Supreme Air Orbital Sander - 0.28 hp, Random Orbit, 0.094 in Orbit Dia., 18.00 cfm @ Load, Self-Generated Vacuum, 6.00 in Pad
Mi Item #05513381
MFR #56862

Mfr description
56862 6" (152 MM) DIA. SELF-GENERATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.94/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Orbit Diameter
    0.094 in
  • Overall Length
    9.000 in
  • Pad Size
    6.00 in
  • Spindle Thread Size
    5/16 – 24 Female
  • Tool Weight
    2.3 lbs

Details

  • Air Consumption @ Load
    18.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.28 hp
  • Includes
    Sanding Pad
  • Maximum Speed
    12000 rpm
  • Orbit Style
    Random
  • Pad Material
    Urethane
  • Pad Mount Style
    Lever
  • Pad Shape
    Circular
  • Vacuum Type
    Self-Generated Vacuum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)