Motion
58405
Dynorbital® Two-Hand Air Orbital Sander - 0.45 hp, Random Orbit, 0.188 in Orbit Dia., 23.00 cfm @ Load, Non-Vacuum, 6.00 in Pad
MI ITEM #05513404
MFR #58405
Price$775.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynorbital® Two-Hand Air Orbital Sander - 0.45 hp, Random Orbit, 0.188 in Orbit Dia., 23.00 cfm @ Load, Non-Vacuum, 6.00 in Pad
MI ITEM #05513404
MFR #58405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$775.35/each

Specifications

Dimensions

  • Inlet size
    0.250 in
  • Orbit Diameter
    0.188 in
  • Overall Height
    4.936 in
  • Overall Length
    11.375 in
  • Pad Size
    6.00 in
  • Spindle Thread Size
    5/16 – 24 Female
  • Tool Weight
    2.6 lbs

Details

  • Air Consumption @ Load
    23.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.45 hp
  • Includes
    Sanding Pad
  • Maximum Speed
    12000 rpm
  • Orbit Style
    Random
  • Pad Material
    Urethane
  • Pad Shape
    Circular
  • Vacuum Type
    Non-Vacuum

Overview

Mfr description
58405 6" (152 MM) DIA. TWO-HAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought